Sealing Washer, Plain Finish, 25 PK
Mfr # ZSW-24
Zoro # G116261248
product price: $15.39
/pk 25, $0.62/eaKey Features
Seal Material
Neoprene Rubber
Minimum Thickness
1.57 mm
Outside Diameter
28 mm
Inside Diameter
15 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-24
Zoro #
G116261248
UPC #
00197666196304
Country of Origin
China
Dimensions
Minimum Thickness
1.57 mm
Outside Diameter
28 mm
Inside Diameter
15 mm
For Screw Size
M14
Maximum Thickness
1.57 mm
Details
Seal Material
Neoprene Rubber
Item
Sealing Washer
Finish
Plain
Type
Sealing Washer
System of Measurement
Metric
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
Metal Detectable
Not Metal Detectable
Seal Material Color
White
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.