Zoro Homepage

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-48

  • Zoro # G816261272


product price: $20.15
/pk 25, $0.81/ea

Key Features

Type
Sealing Washer
Outside Diameter
1 1/2 in
System of Measurement
Inch
For Screw Size
3/4 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-48
Zoro #
G816261272
UPC #
00197666196502
Country of Origin
China

Dimensions

Outside Diameter
1 1/2 in
For Screw Size
3/4 in
Maximum Thickness
1/16 in
Inside Diameter
0.74 in
Minimum Thickness
1/16 in

Details

Type
Sealing Washer
System of Measurement
Inch
Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
Seal Material Color
White
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/4 in, Inside Diameter 0.74 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.