Zoro Homepage

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-55

  • Zoro # G816261296


product price: $11.15
/pk 25, $0.45/ea

Key Features

Seal Material
EPDM
Inside Diameter
15 mm
Minimum Thickness
1.57 mm
Outside Diameter
28 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-55
Zoro #
G816261296
UPC #
00197666196571
Country of Origin
China

Dimensions

Inside Diameter
15 mm
Minimum Thickness
1.57 mm
Outside Diameter
28 mm
For Screw Size
M14
Maximum Thickness
1.57 mm

Details

Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
System of Measurement
Metric
Type
Sealing Washer
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.