Zoro Homepage

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-56

  • Zoro # G616261250


product price: $12.39
/pk 25, $0.50/ea

Key Features

Finish
Plain
System of Measurement
Metric
Type
Sealing Washer
Seal Material
EPDM
For Screw Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-56
Zoro #
G616261250
UPC #
00197666196588
Country of Origin
China

Dimensions

For Screw Size
M16
Minimum Thickness
1.57 mm
Inside Diameter
17 mm
Maximum Thickness
1.57 mm
Outside Diameter
30 mm

Details

Finish
Plain
System of Measurement
Metric
Type
Sealing Washer
Seal Material
EPDM
Item
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
Seal Material Color
White
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.