Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-57

  • Zoro # G416261245


product price: $15.95
/pk 25, $0.64/ea

Key Features

Seal Material
EPDM
System of Measurement
Metric
Inside Diameter
19 mm
Maximum Thickness
1.57 mm
For Screw Size
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-57
Zoro #
G416261245
UPC #
00197666196595
Country of Origin
China

Dimensions

Inside Diameter
19 mm
Maximum Thickness
1.57 mm
For Screw Size
M18
Minimum Thickness
1.57 mm
Outside Diameter
34 mm

Details

Seal Material
EPDM
System of Measurement
Metric
Finish
Plain
Item
Sealing Washer
Type
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.