Zoro Homepage

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-58

  • Zoro # G516261268


product price: $18.89
/pk 25, $0.76/ea

Key Features

Type
Sealing Washer
Seal Material
EPDM
Maximum Thickness
1.57 mm
Outside Diameter
37 mm
Inside Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-58
Zoro #
G516261268
UPC #
00197666196601
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Outside Diameter
37 mm
Inside Diameter
21 mm
For Screw Size
M20
Minimum Thickness
1.57 mm

Details

Type
Sealing Washer
Seal Material
EPDM
Item
Sealing Washer
Finish
Plain
System of Measurement
Metric
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
Metal Detectable
Not Metal Detectable
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.