Sealing Washer, Plain Finish, 25 PK
Mfr # ZSW-59
Zoro # G316261260
product price: $20.99
/pk 25, $0.84/eaKey Features
Outside Diameter
39 mm
Maximum Thickness
1.57 mm
Finish
Plain
Seal Material
EPDM
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-59
Zoro #
G316261260
UPC #
00197666196618
Country of Origin
China
Dimensions
Outside Diameter
39 mm
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Inside Diameter
24 mm
For Screw Size
M22
Details
Finish
Plain
Seal Material
EPDM
Type
Sealing Washer
Item
Sealing Washer
System of Measurement
Metric
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
Seal Material Color
White
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M22, Inside Diameter 24 mm, Outside Diameter 39 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.