Zoro Homepage

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-88

  • Zoro # G016261256


product price: $10.65
/pk 25, $0.43/ea

Key Features

Type
Sealing Washer
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
Finish
Plain
Inside Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-88
Zoro #
G016261256
UPC #
00197666196694
Country of Origin
China

Dimensions

Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
Inside Diameter
15 mm
For Screw Size
M14
Outside Diameter
28 mm

Details

Type
Sealing Washer
Finish
Plain
System of Measurement
Metric
Item
Sealing Washer
Seal Material
Silicone Rubber
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
Seal Material Color
Red
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.