Sealing Washer, Plain Finish, 5 PK
Mfr # ZSW-30
Zoro # G316261277
product price: $11.89
/pk 5, $2.38/eaKey Features
Finish
Plain
System of Measurement
Inch
Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-30
Zoro #
G316261277
UPC #
00197666196731
Country of Origin
China
Dimensions
Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Outside Diameter
7/8 in
For Screw Size
1/2 in
Inside Diameter
0.5 in
Details
Finish
Plain
System of Measurement
Inch
Item
Sealing Washer
Type
Sealing Washer
Seal Material
PTFE
FDA Approved
Not FDA Approved
Compatible Product Type
For Use with Nut
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Seal Material Color
White
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 7/8 in, Maximum Thickness 3/64 in, Seal Material PTFE, System of Measurement Inch, Minimum Thickness 3/64 in, Seal Material Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.