Zoro Homepage

Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-90

  • Zoro # G316261253


product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78

Key Features

Seal Material
Silicone Rubber
Finish
Plain
Minimum Thickness
1.57 mm
Outside Diameter
34 mm
Inside Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-90
Zoro #
G316261253
UPC #
00197666196717
Country of Origin
China

Dimensions

Minimum Thickness
1.57 mm
Outside Diameter
34 mm
Inside Diameter
19 mm
Maximum Thickness
1.57 mm
For Screw Size
M18

Details

Seal Material
Silicone Rubber
Finish
Plain
Item
Sealing Washer
Type
Sealing Washer
System of Measurement
Metric
Seal Material Color
Red
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.