Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-91

  • Zoro # G016261287


product price: $7.35
/pk 5, $1.47/ea
Sold in multiples of 2 for $14.70

Key Features

Maximum Thickness
1.57 mm
Finish
Plain
System of Measurement
Metric
Inside Diameter
21 mm
For Screw Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-91
Zoro #
G016261287
UPC #
00197666196724
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Inside Diameter
21 mm
For Screw Size
M20
Minimum Thickness
1.57 mm
Outside Diameter
37 mm

Details

Finish
Plain
System of Measurement
Metric
Type
Sealing Washer
Seal Material
Silicone Rubber
Item
Sealing Washer
Seal Material Color
Red
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.