Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-11

  • Zoro # G216261254


product price: $12.89
/pk 50, $0.26/ea

Key Features

Outside Diameter
9/16 in
Maximum Thickness
1/16 in
Finish
Plain
Type
Sealing Washer
Inside Diameter
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-11
Zoro #
G216261254
UPC #
00197666196182
Country of Origin
China

Dimensions

Outside Diameter
9/16 in
Maximum Thickness
1/16 in
Inside Diameter
0.29 in
Minimum Thickness
1/16 in
For Screw Size
5/16 in

Details

Finish
Plain
Type
Sealing Washer
Item
Sealing Washer
System of Measurement
Inch
Seal Material
Neoprene Rubber
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.29 in, Outside Diameter 9/16 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.