Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-12

  • Zoro # G516261244


product price: $14.15
/pk 50, $0.28/ea

Key Features

Minimum Thickness
1/16 in
Type
Sealing Washer
Seal Material
Neoprene Rubber
System of Measurement
Inch
For Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-12
Zoro #
G516261244
UPC #
00197666196199
Country of Origin
China

Dimensions

Minimum Thickness
1/16 in
For Screw Size
5/16 in
Outside Diameter
11/16 in
Maximum Thickness
1/16 in
Inside Diameter
0.29 in

Details

Type
Sealing Washer
Seal Material
Neoprene Rubber
System of Measurement
Inch
Item
Sealing Washer
Finish
Plain
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.29 in, Outside Diameter 11/16 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.