Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-13
Zoro # G616261274
product price: $13.49
/pk 50, $0.27/eaKey Features
Inside Diameter
0.355 in
Type
Sealing Washer
Seal Material
Neoprene Rubber
Minimum Thickness
1/16 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-13
Zoro #
G616261274
UPC #
00197666196205
Country of Origin
China
Dimensions
Inside Diameter
0.355 in
Minimum Thickness
1/16 in
Outside Diameter
5/8 in
Maximum Thickness
1/16 in
For Screw Size
3/8 in
Details
Type
Sealing Washer
Seal Material
Neoprene Rubber
Item
Sealing Washer
Finish
Plain
System of Measurement
Inch
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Seal Material Color
White
Metal Detectable
Not Metal Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.355 in, Outside Diameter 5/8 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.