Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-14
Zoro # G816261265
product price: $14.99
/pk 50, $0.30/eaKey Features
For Screw Size
3/8 in
Finish
Plain
System of Measurement
Inch
Maximum Thickness
1/16 in
Seal Material
Neoprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-14
Zoro #
G816261265
UPC #
00197666196212
Country of Origin
China
Dimensions
For Screw Size
3/8 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Inside Diameter
0.355 in
Outside Diameter
13/16 in
Details
Finish
Plain
System of Measurement
Inch
Seal Material
Neoprene Rubber
Type
Sealing Washer
Item
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Seal Material Color
White
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.355 in, Outside Diameter 13/16 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.