Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-17

  • Zoro # G716261297


product price: $9.39
/pk 50, $0.19/ea

Key Features

Seal Material
Neoprene Rubber
Maximum Thickness
1.57 mm
Outside Diameter
7 mm
System of Measurement
Metric
Minimum Thickness
1.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-17
Zoro #
G716261297
UPC #
00197666196243
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Outside Diameter
7 mm
Minimum Thickness
1.57 mm
Inside Diameter
3.2 mm
For Screw Size
M3

Details

Seal Material
Neoprene Rubber
System of Measurement
Metric
Item
Sealing Washer
Type
Sealing Washer
Finish
Plain
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.