Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-19

  • Zoro # G716261228


product price: $11.55
/pk 50, $0.23/ea

Key Features

For Screw Size
M5
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
Inside Diameter
5.3 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-19
Zoro #
G716261228
UPC #
00197666196267
Country of Origin
China

Dimensions

For Screw Size
M5
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
Inside Diameter
5.3 mm
Outside Diameter
10 mm

Details

System of Measurement
Metric
Finish
Plain
Seal Material
Neoprene Rubber
Type
Sealing Washer
Item
Sealing Washer
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.