Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-20

  • Zoro # G016261324


product price: $12.49
/pk 50, $0.25/ea

Key Features

Maximum Thickness
1.57 mm
For Screw Size
M6
Type
Sealing Washer
Minimum Thickness
1.57 mm
Seal Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-20
Zoro #
G016261324
UPC #
00197666196274
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
For Screw Size
M6
Minimum Thickness
1.57 mm
Inside Diameter
6.4 mm
Outside Diameter
12 mm

Details

Type
Sealing Washer
Seal Material
Neoprene Rubber
Finish
Plain
Item
Sealing Washer
System of Measurement
Metric
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
FDA Approved
FDA Approved

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.