Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-21
Zoro # G116261255
product price: $15.19
/pk 50, $0.30/eaKey Features
Outside Diameter
16 mm
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Inside Diameter
8.4 mm
Seal Material
Neoprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-21
Zoro #
G116261255
UPC #
00197666196281
Country of Origin
China
Dimensions
Outside Diameter
16 mm
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Inside Diameter
8.4 mm
For Screw Size
M8
Details
Seal Material
Neoprene Rubber
Finish
Plain
System of Measurement
Metric
Item
Sealing Washer
Type
Sealing Washer
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.