Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-34

  • Zoro # G016261232


product price: $7.55
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.10

Key Features

Inside Diameter
0.12 in
Seal Material
EPDM
Finish
Plain
For Screw Size
#6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-34
Zoro #
G016261232
UPC #
00197666196366
Country of Origin
China

Dimensions

Inside Diameter
0.12 in
For Screw Size
#6
Outside Diameter
1/4 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in

Details

Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
System of Measurement
Inch
Type
Sealing Washer
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Seal Material Color
White
Compatible Product Type
For Use without Nut
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #6, Inside Diameter 0.12 in, Outside Diameter 1/4 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.