Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-36

  • Zoro # G716261235


product price: $7.89
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.78

Key Features

Minimum Thickness
1/16 in
System of Measurement
Inch
Type
Sealing Washer
Maximum Thickness
1/16 in
For Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-36
Zoro #
G716261235
UPC #
00197666196380
Country of Origin
China

Dimensions

Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
For Screw Size
#8
Outside Diameter
5/16 in
Inside Diameter
0.15 in

Details

System of Measurement
Inch
Type
Sealing Washer
Item
Sealing Washer
Finish
Plain
Seal Material
EPDM
Seal Material Color
White
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #8, Inside Diameter 0.15 in, Outside Diameter 5/16 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.