Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-37
Zoro # G316261321
product price: $9.49
/pk 50, $0.19/eaKey Features
Outside Diameter
7/16 in
Seal Material
EPDM
Type
Sealing Washer
Inside Diameter
0.15 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-37
Zoro #
G316261321
UPC #
00197666196397
Country of Origin
China
Dimensions
Outside Diameter
7/16 in
Inside Diameter
0.15 in
For Screw Size
#8
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Details
Seal Material
EPDM
Type
Sealing Washer
Finish
Plain
Item
Sealing Washer
System of Measurement
Inch
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
Dimensional Standards
Not Rated
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #8, Inside Diameter 0.15 in, Outside Diameter 7/16 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.