Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-41

  • Zoro # G716261280


product price: $9.85
/pk 50, $0.20/ea

Key Features

Inside Diameter
0.23 in
System of Measurement
Inch
Maximum Thickness
1/16 in
Seal Material
EPDM
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-41
Zoro #
G716261280
UPC #
00197666196434
Country of Origin
China

Dimensions

Inside Diameter
0.23 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
For Screw Size
#14
Outside Diameter
1/2 in

Details

System of Measurement
Inch
Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
Type
Sealing Washer
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Seal Material Color
White

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #14, Inside Diameter 0.23 in, Outside Diameter 1/2 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.