Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-42
Zoro # G316261307
product price: $11.29
/pk 50, $0.23/eaKey Features
Inside Diameter
0.23 in
Outside Diameter
5/8 in
Type
Sealing Washer
System of Measurement
Inch
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-42
Zoro #
G316261307
UPC #
00197666196441
Country of Origin
China
Dimensions
Inside Diameter
0.23 in
Outside Diameter
5/8 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
For Screw Size
#14
Details
Item
Sealing Washer
Type
Sealing Washer
System of Measurement
Inch
Seal Material
EPDM
Finish
Plain
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #14, Inside Diameter 0.23 in, Outside Diameter 5/8 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.