Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-43
Zoro # G516261299
product price: $10.39
/pk 50, $0.21/eaKey Features
For Screw Size
5/16 in
System of Measurement
Inch
Outside Diameter
9/16 in
Type
Sealing Washer
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-43
Zoro #
G516261299
UPC #
00197666196458
Country of Origin
China
Dimensions
For Screw Size
5/16 in
Outside Diameter
9/16 in
Inside Diameter
0.29 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Details
Item
Sealing Washer
System of Measurement
Inch
Type
Sealing Washer
Seal Material
EPDM
Finish
Plain
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.29 in, Outside Diameter 9/16 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.