Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-44

  • Zoro # G216261315


product price: $11.75
/pk 50, $0.24/ea

Key Features

Seal Material
EPDM
Minimum Thickness
1/16 in
Type
Sealing Washer
Inside Diameter
0.29 in
For Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-44
Zoro #
G216261315
UPC #
00197666196465
Country of Origin
China

Dimensions

Minimum Thickness
1/16 in
Inside Diameter
0.29 in
For Screw Size
5/16 in
Maximum Thickness
1/16 in
Outside Diameter
11/16 in

Details

Seal Material
EPDM
Item
Sealing Washer
Type
Sealing Washer
Finish
Plain
System of Measurement
Inch
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
Seal Material Color
White
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.29 in, Outside Diameter 11/16 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.