Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-46

  • Zoro # G516261237


product price: $12.59
/pk 50, $0.25/ea

Key Features

Inside Diameter
0.355 in
System of Measurement
Inch
Outside Diameter
13/16 in
Type
Sealing Washer
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-46
Zoro #
G516261237
UPC #
00197666196489
Country of Origin
China

Dimensions

Inside Diameter
0.355 in
Outside Diameter
13/16 in
Minimum Thickness
1/16 in
For Screw Size
3/8 in
Maximum Thickness
1/16 in

Details

System of Measurement
Inch
Type
Sealing Washer
Seal Material
EPDM
Item
Sealing Washer
Finish
Plain
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.355 in, Outside Diameter 13/16 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.