Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-49

  • Zoro # G216261261


product price: $10.85
/pk 50, $0.22/ea

Key Features

Type
Sealing Washer
For Screw Size
M3
System of Measurement
Metric
Seal Material
EPDM
Outside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-49
Zoro #
G216261261
UPC #
00197666196519
Country of Origin
China

Dimensions

For Screw Size
M3
Outside Diameter
7 mm
Inside Diameter
3.2 mm
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm

Details

Type
Sealing Washer
System of Measurement
Metric
Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Seal Material Color
White
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.