Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-5
Zoro # G416261283
product price: $10.85
/pk 50, $0.22/eaKey Features
Maximum Thickness
1/16 in
For Screw Size
#10
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-5
Zoro #
G416261283
UPC #
00197666196137
Country of Origin
China
Dimensions
Maximum Thickness
1/16 in
For Screw Size
#10
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Inside Diameter
0.17 in
Details
Finish
Plain
Type
Sealing Washer
System of Measurement
Inch
Seal Material
Neoprene Rubber
Item
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #10, Inside Diameter 0.17 in, Outside Diameter 3/8 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.