Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-50

  • Zoro # G216261292


product price: $11.75
/pk 50, $0.24/ea

Key Features

Outside Diameter
9 mm
System of Measurement
Metric
Inside Diameter
4.3 mm
Seal Material
EPDM
For Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-50
Zoro #
G216261292
UPC #
00197666196526
Country of Origin
China

Dimensions

Outside Diameter
9 mm
Inside Diameter
4.3 mm
For Screw Size
M4
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm

Details

System of Measurement
Metric
Item
Sealing Washer
Seal Material
EPDM
Finish
Plain
Type
Sealing Washer
Seal Material Color
White
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.