Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-51

  • Zoro # G516261282


product price: $12.69
/pk 50, $0.25/ea

Key Features

Minimum Thickness
1.57 mm
Finish
Plain
For Screw Size
M5
Maximum Thickness
1.57 mm
Inside Diameter
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-51
Zoro #
G516261282
UPC #
00197666196533
Country of Origin
China

Dimensions

Minimum Thickness
1.57 mm
For Screw Size
M5
Maximum Thickness
1.57 mm
Inside Diameter
5.3 mm
Outside Diameter
10 mm

Details

Finish
Plain
Item
Sealing Washer
System of Measurement
Metric
Type
Sealing Washer
Seal Material
EPDM
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
FDA Approved
FDA Approved
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.