Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-52
Zoro # G316261284
product price: $13.25
/pk 50, $0.27/eaKey Features
Inside Diameter
6.4 mm
Outside Diameter
12 mm
For Screw Size
M6
Maximum Thickness
1.57 mm
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-52
Zoro #
G316261284
UPC #
00197666196540
Country of Origin
China
Dimensions
Inside Diameter
6.4 mm
Outside Diameter
12 mm
For Screw Size
M6
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Details
Seal Material
EPDM
System of Measurement
Metric
Type
Sealing Washer
Finish
Plain
Item
Sealing Washer
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Seal Material Color
White
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.