Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-53

  • Zoro # G416261276


product price: $15.55
/pk 50, $0.31/ea

Key Features

Inside Diameter
8.4 mm
Minimum Thickness
1.57 mm
Type
Sealing Washer
Seal Material
EPDM
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-53
Zoro #
G416261276
UPC #
00197666196557
Country of Origin
China

Dimensions

Inside Diameter
8.4 mm
Minimum Thickness
1.57 mm
For Screw Size
M8
Maximum Thickness
1.57 mm
Outside Diameter
16 mm

Details

Type
Sealing Washer
Seal Material
EPDM
System of Measurement
Metric
Finish
Plain
Item
Sealing Washer
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
Seal Material Color
White
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.