Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-54

  • Zoro # G516261305


product price: $16.99
/pk 50, $0.34/ea

Key Features

Outside Diameter
20 mm
Seal Material
EPDM
System of Measurement
Metric
Maximum Thickness
1.57 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-54
Zoro #
G516261305
UPC #
00197666196564
Country of Origin
China

Dimensions

Outside Diameter
20 mm
Maximum Thickness
1.57 mm
Inside Diameter
10.5 mm
For Screw Size
M10
Minimum Thickness
1.57 mm

Details

Seal Material
EPDM
Item
Sealing Washer
System of Measurement
Metric
Finish
Plain
Type
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
White
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.