Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-6
Zoro # G116261293
product price: $12.25
/pk 50, $0.25/eaKey Features
Finish
Plain
Maximum Thickness
1/16 in
System of Measurement
Inch
Outside Diameter
1/2 in
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-6
Zoro #
G116261293
UPC #
00197666196144
Country of Origin
China
Dimensions
Maximum Thickness
1/16 in
Outside Diameter
1/2 in
Minimum Thickness
1/16 in
Inside Diameter
0.17 in
For Screw Size
#10
Details
Finish
Plain
System of Measurement
Inch
Item
Sealing Washer
Type
Sealing Washer
Seal Material
Neoprene Rubber
Seal Material Color
White
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #10, Inside Diameter 0.17 in, Outside Diameter 1/2 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.