Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-81

  • Zoro # G116261279


product price: $10.69
/pk 50, $0.21/ea

Key Features

System of Measurement
Metric
Inside Diameter
3.2 mm
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Outside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-81
Zoro #
G116261279
UPC #
00197666196632
Country of Origin
China

Dimensions

Inside Diameter
3.2 mm
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Outside Diameter
7 mm
For Screw Size
M3

Details

System of Measurement
Metric
Seal Material
Silicone Rubber
Item
Sealing Washer
Finish
Plain
Type
Sealing Washer
Metal Detectable
Not Metal Detectable
Seal Material Color
Red
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.