Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-82

  • Zoro # G616261311


product price: $10.75
/pk 50, $0.22/ea

Key Features

Type
Sealing Washer
Minimum Thickness
1.57 mm
System of Measurement
Metric
Maximum Thickness
1.57 mm
Outside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-82
Zoro #
G616261311
UPC #
00197666196649
Country of Origin
China

Dimensions

Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
Outside Diameter
9 mm
For Screw Size
M4
Inside Diameter
4.3 mm

Details

Item
Sealing Washer
Type
Sealing Washer
System of Measurement
Metric
Seal Material
Silicone Rubber
Finish
Plain
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
Red
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.