Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-83

  • Zoro # G016261300


product price: $11.59
/pk 50, $0.23/ea

Key Features

Inside Diameter
5.3 mm
System of Measurement
Metric
Minimum Thickness
1.57 mm
For Screw Size
M5
Maximum Thickness
1.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-83
Zoro #
G016261300
UPC #
00197666196656
Country of Origin
China

Dimensions

Inside Diameter
5.3 mm
Minimum Thickness
1.57 mm
For Screw Size
M5
Maximum Thickness
1.57 mm
Outside Diameter
10 mm

Details

System of Measurement
Metric
Item
Sealing Washer
Type
Sealing Washer
Finish
Plain
Seal Material
Silicone Rubber
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Red
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.