Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-84

  • Zoro # G616261243


product price: $12.35
/pk 50, $0.25/ea

Key Features

Maximum Thickness
1.57 mm
Finish
Plain
System of Measurement
Metric
Outside Diameter
12 mm
For Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-84
Zoro #
G616261243
UPC #
00197666196663
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Outside Diameter
12 mm
For Screw Size
M6
Minimum Thickness
1.57 mm
Inside Diameter
6.4 mm

Details

Finish
Plain
System of Measurement
Metric
Type
Sealing Washer
Item
Sealing Washer
Seal Material
Silicone Rubber
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Red
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.