Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-85
Zoro # G616261229
product price: $13.95
/pk 50, $0.28/eaKey Features
Maximum Thickness
1.57 mm
Seal Material
Silicone Rubber
For Screw Size
M8
Inside Diameter
8.4 mm
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-85
Zoro #
G616261229
UPC #
00197666196670
Country of Origin
China
Dimensions
Maximum Thickness
1.57 mm
For Screw Size
M8
Inside Diameter
8.4 mm
Minimum Thickness
1.57 mm
Outside Diameter
16 mm
Details
Seal Material
Silicone Rubber
Type
Sealing Washer
Item
Sealing Washer
System of Measurement
Metric
Finish
Plain
Metal Detectable
Not Metal Detectable
Seal Material Color
Red
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
Compatible Product Type
For Use without Nut
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.