Zoro Homepage

Sealing Washer, Plain Finish, 50 PK

  • Mfr # ZSW-86

  • Zoro # G916261264


product price: $16.29
/pk 50, $0.33/ea

Key Features

Maximum Thickness
1.57 mm
Type
Sealing Washer
For Screw Size
M10
Minimum Thickness
1.57 mm
Inside Diameter
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-86
Zoro #
G916261264
UPC #
00197666196687
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
For Screw Size
M10
Minimum Thickness
1.57 mm
Inside Diameter
10.5 mm
Outside Diameter
20 mm

Details

Item
Sealing Washer
Type
Sealing Washer
Finish
Plain
System of Measurement
Metric
Seal Material
Silicone Rubber
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Seal Material Color
Red
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.