Zoro Homepage

Sealing Washer

  • Mfr # ZSW-31

  • Zoro # G716261327


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Type
Sealing Washer
Seal Material
PTFE
System of Measurement
Inch
Outside Diameter
1 in
For Screw Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-31
Zoro #
G716261327
UPC #
00197666196748
Country of Origin
China

Dimensions

Outside Diameter
1 in
For Screw Size
5/8 in
Inside Diameter
0.625 in
Maximum Thickness
3/64 in
Minimum Thickness
3/64 in

Details

Type
Sealing Washer
Seal Material
PTFE
Item
Sealing Washer
System of Measurement
Inch
Finish
Plain
Metal Detectable
Not Metal Detectable
Seal Material Color
White
Compatible Product Type
For Use with Nut
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
FDA Approved
Not FDA Approved

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 in, Maximum Thickness 3/64 in, Seal Material PTFE, System of Measurement Inch, Minimum Thickness 3/64 in, Seal Material Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.