Sealing Washer
Mfr # ZSW-32
Zoro # G416261320
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Outside Diameter
1 1/2 in
For Screw Size
3/4 in
Minimum Thickness
3/64 in
System of Measurement
Inch
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-32
Zoro #
G416261320
UPC #
00197666196755
Country of Origin
China
Dimensions
Outside Diameter
1 1/2 in
For Screw Size
3/4 in
Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Inside Diameter
0.75 in
Details
Item
Sealing Washer
System of Measurement
Inch
Type
Sealing Washer
Finish
Plain
Seal Material
PTFE
Seal Material Color
White
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use with Nut
FDA Approved
Not FDA Approved
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/4 in, Inside Diameter 0.75 in, Outside Diameter 1 1/2 in, Maximum Thickness 3/64 in, Seal Material PTFE, System of Measurement Inch, Minimum Thickness 3/64 in, Seal Material Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.