Sealing Washer
Mfr # ZSW-33
Zoro # G316261239
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Inside Diameter
1 in
Maximum Thickness
3/64 in
For Screw Size
1 in
System of Measurement
Inch
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-33
Zoro #
G316261239
UPC #
00197666196762
Country of Origin
China
Dimensions
Inside Diameter
1 in
Maximum Thickness
3/64 in
For Screw Size
1 in
Outside Diameter
1 1/2 in
Minimum Thickness
3/64 in
Details
System of Measurement
Inch
Finish
Plain
Item
Bonded Sealing Washer
Seal Material
PTFE
Type
Sealing Washer
Dimensional Standards
Not Rated
Compatible Product Type
For Use with Nut
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Description
Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Maximum Thickness 3/64 in, Seal Material PTFE, System of Measurement Inch, Minimum Thickness 3/64 in, Seal Material Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.