Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer

  • Mfr # ZSW-70

  • Zoro # G416261313


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Maximum Thickness
1/8 in
Outside Diameter
3 in
Type
Sealing Washer
Inside Diameter
1.312 in
For Screw Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-70
Zoro #
G416261313
UPC #
00197666196861
Country of Origin
India

Dimensions

Maximum Thickness
1/8 in
Outside Diameter
3 in
Inside Diameter
1.312 in
For Screw Size
1 1/4 in
Minimum Thickness
1/8 in

Details

Item
Bonded Sealing Washer
Type
Sealing Washer
System of Measurement
Inch
Finish
Plain
Seal Material
Buna-N
Seal Material Color
Green
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use with Nut
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 3 in, Maximum Thickness 1/8 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.