Seat, Black/Gray, Fabric
Mfr # 6GMR2
Zoro # G7362941
product price: $1,210.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCBA
Includes
15000 or 18000 Bracket
Material
Fabric
Dimensions
38 x 18-1/2 x 24 in
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6GMR2
Zoro #
G7362941
UPC #
190735562499
Country of Origin
United States
Dimensions
Dimensions
38 x 18-1/2 x 24 in
Size
38 x 18-1/2 x 24"
Details
Item
SCBA Seat
For Use With
SCBA
Includes
15000 or 18000 Bracket
Material
Fabric
Color
Black/Gray
Description
SCBA Seat, For Use With SCBA, Includes 15000 or 18000 Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.