Zoro Homepage

Seat, Brass Material, PK10

  • Mfr # 32102

  • Zoro # G4766583


product price: $11.19
/pk 10, $1.12/ea

Key Features

Sub-Category
Faucet and Shower Repair
Fits Brand
Price Pfister/Pfister
Material
Brass
Finish
Unfinished
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32102
Zoro #
G4766583
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Thread Size
1/2 in

Details

Sub-Category
Faucet and Shower Repair
Fits Brand
Price Pfister/Pfister
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Standards
AB1953
For Use With
Most Faucets
Item
Seat
Connection
1/2 in
Body Material
Brass
Product Type
Seat
Compatible Brand
Price Pfister/Pfister
Compatible Manufacturer Part Number
OEM: 970-510
Compatible Faucet Component
Faucet

Description

Seat, For Use With Mfr. Model Number OEM: 970-510, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.