Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #10 x 1 1/8 in, Stain, less Steel, Flat Head Phillips Drive, 25 PK
- Mfr # 4-FSD-10-112
- Zoro # G916463729
product price:Â
$
3.15
/pk of 25, $0.13/ea
Sold in multiples of 5Â pks for
$15.75
Key Features
Phillips Drive
Drilling Tip
Flat Head
System of Measurement
Inch
Thread Style
Fully Threaded
Drive Size
No. 2
Material
Stainless Steel
Type
Self-Drilling Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-FSD-10-112
- Zoro #
- G916463729
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Drive
- Phillips
- Material
- Stainless Steel
- Tip Type
- Drilling
- Type
- Self-Drilling Screw
- Dimensional Standards
- RoHS 3 Complaint
- Head Type
- Flat
- Material Grade/Class
- 410
- Application
- Steel, Stainless Steel, Sheet Metal
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 1/8 in
- Drive Size
- No. 2
- Maximum Head Width
- 23/64 in
- Maximum Drilling Thickness
- 0.11 in
- Minimum Head Height
- 7/64 in
- Minimum Head Width
- 23/64 in
- Drill Tip Length
- 19/64 in
- Drill Point Size
- 3
- Overall Length
- 1 1/8 in
- Maximum Head Height
- 7/64 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #10, Fastener Length 1 1/8 in, Drill Point Size 3, Drill Tip Length 19/64 in, Maximum Drilling Thickness 0.11 in, Drive Size No. 2, System of Measurement Inch, Maximum Head Width 23/64 in, Minimum Head Width 23/64 in, Maximum Head Height 7/64 in, Minimum Head Height 7/64 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.