Self-Drilling Screw, 1-3/4 in, Truss, Steel Zinc Plated, 2000 PK
- Mfr # 0828ABPT
- Zoro # G7562093
product price:Â
$
112.99
/pk of 2000, $0.06/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Concrete, Masonry
Edge Distance
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0828ABPT
- Zoro #
- G7562093
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Concrete, Masonry
- Item
- Self-Drilling Screw
- Edge Distance
- 1 1/4 in
- Ultimate Shear (Lb.)
- 1,440 lb
- Anchor Material
- Steel
- Application
- Concrete, Masonry
- ICC Approved for Un-Cracked Concrete
- Yes
- Ultimate Tension (Lbs.)
- 950 lb
- Anchor Screw Head Style
- Truss
- Anchor Screw Type
- Self Tapping Screw
- Min. Embedment
- 1 in
- Drive Type
- Phillips
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1-3/4 in
- Thread Length
- 1 3/4 in
- Anchor Size
- 8-18 x 1 3/4 in
Description
Anchor Screws,8-18x1 3/4,Phil T,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.