
Self-Drilling Screw, #10-12 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK
Mfr # 1016ATP188
Zoro # G9666914
product price:Â $502.99
/pk 2000, $0.25/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
Screw Size
#10-12
System of Measurement
Inch
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016ATP188
Zoro #
G9666914
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-12
Fastener Length
1 in
Drive Size
T25
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
10-12X1 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.